- Cylindrical Roller Bearing
- 105 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Bore Dia. [Min] | 21.0000 mm |
| I.D. | 105 mm |
| Bore Range [Min] | 25 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Outer Ring |
| Bore Dia. [Max] | 105.0000 mm |
| Series | Narrow Width |
| Weight | 0.794 LB |
| EAN or UPC | 662327107680 |

