- 2.6339" ID x 120 mm OD x 29 mm Wide
- C0 - Normal Clearance
- Steel Cage
- Outer Ring & Roller Assembly
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Housing Fillet Radius [Max] | 0.06 in |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Shaft Fillet Radius [Max] | 0.080 in |
| No. of Rows | 1 |
| O.D. | 120 mm |
| I.D. | 2.6339 in |
| Outer Ring Inner Diameter | 3.4653 in |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Roller Track Diameter | 2.6339 in |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Weight | 2.72 LB |

