- Cylindrical Roller Bearing
- 40 mm Inside Diameter
| Bore Range [Min] | 25 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Series | Narrow Width |
| I.D. | 40 mm |
| Bore Range [Max] | 200 mm |
| Retainer Material | Segmented Steel |
| Bore Dia. [Min] | 8.0000 mm |
| Bore Dia. [Max] | 40.0000 mm |
| Outer Ring | Two Ribbed Outer Ring Snap Ring Groove in Outer Ring OD |
| Weight | 1.25 LB |
| EAN or UPC | 662327738501 |

