- Cylindrical Roller Bearing
- 35 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Precision Ground | Yes |
| Bore Range [Min] | 25 mm |
| Enclosure | Open |
| Bore Dia. [Min] | 7.0000 mm |
| O.D. | 80 mm |
| Bore Range [Max] | 200 mm |
| Housing Fillet Radius [Max] | 0.06 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Design | Outer Ring & Roller Assembly |
| I.D. | 35 mm |
| Retainer Material | Formed Steel |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Dia. [Max] | 35.0000 mm |
| Outer Ring Inner Diameter | 2.6749 in |
| Inner Ring Roller Track Diameter | 1.8442 in |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| No. of Rows | 1 |
| Series | Narrow Width |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Two Retaining Rings in Outer Ring OD |
| Radial Internal Clearance | N/A |
| Weight | 0.832 LB |
| EAN or UPC | 662327106737 |

