Skip to content Skip to navigation menu
Narrow Width Series Cylindrical Roller Bearing

M1306UV

Narrow Width Series Cylindrical Roller Bearing
Item #100742393
  • Cylindrical Roller Bearing
  • 30 mm Inside Diameter
Narrow Width Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 30 mm Inside Diameter

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
Tolerance Iso Class 0 (RBEC 1)
Outer Ring One Rib, One Retaining Ring in Outer Ring I.D. (U)
Bore Range [Max] 200 mm
End Type Open End
Series Narrow Width
Shaft Fillet Radius [Max] 0.060 in
Capacity Standard Capacity
Inner Ring Roller Track Diameter 1.6016 in
Housing Fillet Radius [Max] 0.04 in
Enclosure Open
No. of Rows 1
Outer Ring Inner Diameter 2.3783 in
Bearing Design Outer Ring & Roller Assembly
Bore Dia. [Max] 30.0000 mm
Oil Hole w/o Oil Hole
Cage Material Steel
Bore Dia. [Min] 6.0000 mm
I.D. 30 mm
O.D. 72 mm
Radial Internal Clearance Specification N/A
Bore Type Round Bore, Inch Type
Bore Range [Min] 25 mm
Precision Ground Yes
Retainer Material Formed Steel
Radial Internal Clearance N/A
Weight 0.628 LB
EAN or UPC 662327106621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison