- Cylindrical Roller Bearing
- 75 mm Inside Diameter
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Series | Narrow Width |
| Outer Ring | Two Ribbed Outer Ring Blind Dowel Hole in Outer Ring OD |
| I.D. | 75 mm |
| Bore Range [Min] | 25 mm |
| Bore Dia. [Min] | 15.0000 mm |
| Bore Range [Max] | 200 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Dia. [Max] | 75.0000 mm |
| Retainer Material | Segmented Steel |
| Weight | 2.316 LB |
| EAN or UPC | 662327693008 |

