Skip to content Skip to navigation menu
Narrow Width Series Cylindrical Roller Bearing

M1209EX

Narrow Width Series Cylindrical Roller Bearing
Item #101085028
  • Cylindrical Roller Bearing
  • 45 mm Inside Diameter
Narrow Width Series Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearing
  • 45 mm Inside Diameter

features

  • Fully crowned rollers
  • Precision-ground ribs
  • Contoured roller pockets
  • Rollers individually separated
Bore Range [Max] 200 mm
Retainer Material Segmented Steel
Precision Ground Yes
Housing Fillet Radius [Max] 0.04 in
Radial Internal Clearance Specification N/A
Enclosure Open
I.D. 45 mm
Radial Internal Clearance N/A
Bore Range [Min] 25 mm
Bore Dia. [Min] 9.0000 mm
Outer Ring Two Ribbed Outer Ring OD
Oil Hole w/o Oil Hole
End Type Open End
Series Narrow Width
O.D. 85 mm
Outer Ring Inner Diameter 2.9523 in
Bore Dia. [Max] 45.0000 mm
Shaft Fillet Radius [Max] 0.060 in
Bearing Design Outer Ring & Roller Assembly
No. of Rows 1
Tolerance Iso Class 0 (RBEC 1)
Capacity Standard Capacity
Cage Material Steel
Inner Ring Roller Track Diameter 2.1858 in
Bore Type Round Bore, Inch Type
Weight 0.802 LB
EAN or UPC 662327105907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison