- Cylindrical Roller Bearing
- 110 mm Inside Diameter
| Retainer Material | Polymeric |
| Bore Range [Max] | 200 mm |
| Series | Narrow Width |
| Outer Ring | Two Ribbed Outer Ring OD |
| Bore Dia. [Max] | 110.0000 mm |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Range [Min] | 25 mm |
| I.D. | 110 mm |
| Bore Dia. [Min] | 22.0000 mm |
| Weight | 3.86 LB |
| EAN or UPC | 662327738396 |

