- Outer Ring and Roller Assembly
features
- Fully crowned rollers
- Precision-ground ribs
- Contoured roller pockets
- Rollers individually separated
| Bore Type | Round Bore, Inch Type |
| I.D. | 3.355 in |
| End Type | Open End |
| Cage Material | Steel |
| O.D. | 115 mm |
| Enclosure | Open |
| Outer Ring | Two Ribbed Outer Ring (E) |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Outer Ring & Roller Assembly |
| Precision Ground | Yes |
| Inner Ring Roller Track Diameter | 3.355 in |
| Radial Internal Clearance | N/A |
| Weight | 1.15 LB |
| EAN or UPC | 662327105686 |

