- ANSI Roller Chain
- C2082H Chain Number
- Single Strand
- 2 in Chain Pitch
- Steel Material
| Chain No. | C2082H |
| Pins & Rollers | Hollow Pins |
| Chain Type | Double Pitch |
| Pin Diameter | 0.44 in |
| Roller Dia. | 1.13 in |
| Overall Width | 1.34 in |
| Material | Steel |
| Chain Pitch | 2 in |
| Ultimate Strength [Min] | 11,750 lb/ft |
| Distance Between Sidebars | 0.67 in |
| Link Plates Thickness | 0.16 in |
| Link Plates Height | 0.94 in |
| No. of Strands Across | 1 |
| Package Type | 10 FT |
| Weight | 1.554 LB |
| EAN or UPC | 793699139792 |

