- ANSI Roller Chain
- C2055 Chain Number
- Single Strand
- 1 1/4 in Chain Pitch
- Steel Material
| Chain No. | C2055 |
| Package Type | 10 Foot Box |
| Distance Between Sidebars | 0.41 in |
| No. of Strands Across | 1 |
| Pin Diameter | 0.28 in |
| Link Plates Height | 0.59 in |
| Link Plates Thickness | 0.08 in |
| Chain Type | Double Pitch |
| Pins & Rollers | Hollow Pins |
| Overall Width | 0.8 in |
| Chain Pitch | 1.25 in |
| Ultimate Strength [Min] | 2,540 lb/ft |
| Roller Dia. | 0.4 in |
| Material | Steel |
| Weight | 0.49 LB |
| EAN or UPC | 793699139747 |

