- ANSI Roller Chain
- C2042 Chain Number
- Single Strand
- 1 in Chain Pitch
- Steel Material
| Link Plates Thickness | 0.06 in |
| Chain No. | C2042 |
| Material | Steel |
| Chain Pitch | 1 in |
| Ultimate Strength [Min] | 1,750 lb/ft |
| Chain Type | Double Pitch |
| Pin Diameter | 0.22 in |
| Pins & Rollers | Hollow Pins |
| Distance Between Sidebars | 0.33 in |
| Roller Dia. | 0.63 in |
| No. of Strands Across | 1 |
| Package Type | 10 FT |
| Overall Width | 0.66 in |
| Link Plates Height | 0.47 in |
| Weight | 0.348 LB |
| EAN or UPC | 793699138078 |

