Skip to content Skip to navigation menu
Link-BeltLB55HP10BX

LB55HP10BX

Single Strand ANSI Roller Chain
Item #101777990
  • ANSI Roller Chain
  • Single Strand
  • 5/8 in Chain Pitch
  • Steel Material
Link-BeltLB55HP10BX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ANSI Roller Chain
  • Single Strand
  • 5/8 in Chain Pitch
  • Steel Material
Roller Dia. 0.4 in
Package Type 10 FT
Material Steel
Ultimate Strength [Min] 2,540 lb/ft
Overall Width 0.8 in
Link Plates Thickness 0.08 in
Pin Diameter 0.28 in
Chain Type Single Pitch
Chain Pitch 0.625 in
Link Plates Height 0.59 in
Pins & Rollers Hollow Pins
Distance Between Sidebars 0.41 in
No. of Strands Across 1
Weight 0.627 LB
EAN or UPC 793699139969
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison