- ANSI Roller Chain
- Single Strand
- 5/8 in Chain Pitch
- Steel Material
| Ultimate Strength [Min] | 4,882 lb/ft |
| Chain Type | O-Ring |
| Link Plates Thickness | 0.08 in |
| Link Plates Height | 0.59 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Pin Diameter | 0.2 in |
| Chain Pitch | 0.625 in |
| Overall Width | 0.94 in |
| Roller Dia. | 0.4 in |
| Package Type | 10 FT |
| Weight | 0.67 LB |
| EAN or UPC | 793699139945 |

