- ANSI Roller Chain
- Single Strand
- 1/2 in Chain Pitch
- Stainless Steel Material
| Link Plates Height | 0.47 in |
| Roller Dia. | 0.31 in |
| Material | Stainless Steel |
| Ultimate Strength [Min] | 1,750 lb/ft |
| Link Plates Thickness | 0.06 in |
| Package Type | 10 FT |
| Distance Between Sidebars | 0.33 in |
| Overall Width | 0.66 in |
| Pins & Rollers | Hollow Pins |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Chain Type | Single Pitch |
| Pin Diameter | 0.22 in |
| Weight | 0.355 LB |
| EAN or UPC | 793699139914 |

