- ANSI Roller Chain
- Single Strand
- 1 1/4 in Chain Pitch
- Steel Material
| Link Plates Thickness | 0.16 in |
| No. of Strands Across | 1 |
| Ultimate Strength [Min] | 19,530 lb/ft |
| Roller Dia. | 3/4 in |
| Chain Pitch | 1.25 in |
| Material | Steel |
| Pin Diameter | 0.38 in |
| Link Plates Height | 1.16 in |
| Overall Width | 1.7 in |
| Package Type | 10 FT |
| Chain Type | O-Ring |
| Weight | 2.5 LB |
| EAN or UPC | 793699139846 |

