Link-Belt
KPSS2E20
Klean-Gard™ Series Intermediate Duty Stainless Steel Pillow Block
Item #101673412
- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/4" Shaft
- 1 11/16" Base to Center
- 4 49/64" Bolt Centers
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Height | 3 55/64 in |
| RPM [Max] | 5600 rpm |
| Inch/Metric | Inch |
| Base Length | 6 27/64 in |
| Bolt Hole Spacing | 4 49/64 in |
| Housing Material | Polyamide |
| Pillow Block Type | Thru-Bolt |
| Base Height | 25/32 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Length | 15/16 in |
| Base Width | 1 27/64 in |
| End Type | Open End |
| Series | 200 |
| Size Code | 206 |
| Shaft Dia. | 1.25 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Size | 1/2 in |
| Length Through Bore | 1.34375 in |
| Weight | 0.94 LB |
| EAN or UPC | 793699444292 |
