Link-Belt
KLPSS212
Klean-Gard™ Series Intermediate Duty Stainless Steel Pillow Block
Item #101676910
- 2-Bolt Pillow Block
- Ball Bearing
- 3/4" Shaft
- 1 5/16" Base to Center
- 3 25/32" Bolt Centers
| Base Length | 5 1/32 in |
| Series | 200 |
| Bolt Hole Spacing | 3 25/32 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Base Height | 43/64 in |
| Mounted Unit Duty | Intermediate-Duty |
| Base Width | 1 3/16 in |
| Seal Type | Contact Seals |
| Housing Height | 3 1/32 in |
| Shaft Dia. | 0.75 in |
| End Type | Open End |
| Housing Material | Polypropylene |
| Size Code | 204 |
| Bolt Size | 3/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.125 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 7/8 in |
| Bearing Type | Ball Bearing |
| RPM [Max] | 7500 rpm |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Weight | 0.6 LB |
| EAN or UPC | 793699444612 |
