- Pillow Block
| End Type | Open End w/ Sealed Cap and Rear Auxilary Dual Lip Seal |
| Handle / Housing Material | Polypropylene |
| Series | 200 |
| Duty | Intermediate-Duty |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 1 in |
| Bearing Design | Non-Expansion |
| Seal Type | Single Lip Contact Seals |
| Weight | 0.83 LB |
| EAN or UPC | 793699727845 |

