- Pillow Block
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.75 in |
| Base Length | 5 1/32 in |
| Bolt Hole Spacing | 3 25/32 in |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Locking Device | Setscrew Locking |
| Length Through Bore | 1.125 in |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Housing Height | 3 1/32 in |
| Bolt Size | 3/8 in |
| Base Width | 1 3/16 in |
| Bolt Hole Length | 7/8 in |
| End Type | Open End w/ Sealed Cap and Rear Auxilary Dual Lip Seal |
| Base Height | 43/64 in |
| Series | 200 |
| Dynamic Load Rating | 2870 lbf |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Handle / Housing Material | Polypropylene |
| Duty | Intermediate-Duty |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 158 °F |
| Center of Bearing to End of Cover | 1 7/32 in |
| Weight | 0.87 LB |
| EAN or UPC | 793699052695 |

