Skip to content Skip to navigation menu
Link-BeltKLFXSS216DK6

KLFXSS216DK6

1 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #113788905
Link-BeltKLFXSS216DK6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • KLFXSS216DK6 Flange Blocks Ball Bearings

features

  • 1" Mounted Ball Bearing
  • Intermediate Duty
  • Polypropylene 2-Bolt Flange Block
  • Setscrew Locking
  • Single Lip Contact Seal
  • Open end cap with seal and rear auxilary dual lip seal
  • Stainless Steel Insert
  • 100% Grease Filled
  • Housing Plugged
Weight 0.87 LB
EAN or UPC 782934960154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison