
- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
- 1 15/32 in Overall Width
- 5 1/8 in Housing Length
Inch/Metric | Inch |
Locking Device | Setscrew Locking |
Housing Length | 5 1/8 in |
Bearing Type | Ball Bearing |
Shaft Dia. | 1 in |
Bearing Design | Non-Expansion |
Housing Material | Polypropylene |
Bolt Hole Spacing | 3.9 in |
Bore Range [Min] | 0.75 in |
Static Load Rating [Max] | 1760 lbf |
Mounted Unit Duty | Intermediate-Duty |
Overall Width | 1 15/32 in |
Series | 200 |
Set Screw Torque | 87 to 92 in lb |
Housing Construction | 1 Piece |
Flange Type | 2-Bolt Flange |
Lubrication | Food Grade |
Bore Range [Max] | 1.5 in |
Temperature Range [Max] | 158 °F |
Length Through Bore | 1.1875 in |
Insert Material | Stainless Steel |
Grease Fitting Size | RP 1/8 in Parallel Thread |
Housing Diameter | 2 13/16 in |
Lubricant Type | Chevron FM2 |
RPM [Max] | 6800 rpm |
Housing Height | 5 1/8 in |
Flange Thickness | 7/8 in |
Seal Type | Single Lip Contact Seals |
Bolt Size | 3/8 in |
Dynamic Load Rating | 3150 lbf |
Bolt Holes | 2-Bolt |
Weight | 0.666 LB |
EAN or UPC | 793699444452 |
