
- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 1 23/64 in Overall Width
- 4 9/16 in Housing Length
End Type | Closed End |
Housing Material | Polypropylene |
Insert Material | Stainless Steel |
Bearing Design | Non-Expansion |
Seal Type | Single Lip Contact Seals |
Housing Diameter | 2 7/16 in |
Temperature Range [Max] | 158 °F |
Shaft Dia. | 0.75 in |
Locking Device | Setscrew Locking |
Flange Type | 2-Bolt Flange |
Length Through Bore | 1.125 in |
RPM [Max] | 7500 rpm |
Mounted Unit Duty | Intermediate-Duty |
Bearing Type | Ball Bearing |
Housing Length | 4 9/16 in |
Series | 200 |
Set Screw Torque | 87 to 92 in lb |
Bolt Size | 3/8 in |
Overall Width | 1 23/64 in |
Bore Range [Min] | 0.75 in |
Flange Thickness | 51/64 in |
Dynamic Load Rating | 2870 lbf |
Grease Fitting Size | RP 1/8 in Parallel Thread |
Lubricant Type | Chevron FM2 |
Bolt Hole Spacing | 3.54 in |
Bore Range [Max] | 1.5 in |
Weight | 0.67 LB |
EAN or UPC | 793699512953 |
