
- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 1 3/4 in Overall Width
- 5 53/64 in Housing Length
features
- Reinforced polypropylene housing
- Two-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
Housing Diameter | 3 11/32 in |
Duty | Corrosion Resistant-Duty |
Lubrication | Relubricatable |
Bolt Size | 3/8 in |
Temperature Range [Max] | 158 °F |
Inch/Metric | Inch |
Flange Type | 2-Bolt Flange |
Length Through Bore | 1.34375 in |
RPM [Max] | 5600 rpm |
Set Screw Torque | 87 to 92 in lb |
End Type | Closed End |
Mounted Unit Duty | Intermediate-Duty |
Temperature Range [Min] | -20 °F |
Bore Range [Max] | 1.5 in |
Style | 2-Bolt Flange |
Bolt Circle Dia. | 4.606 in |
Bearing Design | Non-Expansion |
Overall Width | 1 3/4 in |
Locking Device | Setscrew Locking |
Grease Fitting Size | RP 1/8 in Parallel Thread |
Bore Range [Min] | 0.75 in |
Bearing Type | Ball Bearing |
Series | 200 |
Housing Height | 3 11/32 in |
Housing Length | 5 53/64 in |
Housing Material | Polypropylene |
Bolt Hole Spacing | 4.61 in |
Housing Construction | 1 Piece |
Housing Width | N/A |
Shaft Dia. | 1.25 in |
Flange Thickness | 1 1/64 in |
Dynamic Load Rating | 4390 lbf |
Lubricant Type | Chevron FM2 |
Seal Type | Single Lip Contact Seals |
Weight | 1.302 LB |
EAN or UPC | 662327963866 |
