- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 40 mm Shaft Diameter
- 52.4 mm Overall Width
- 131 mm Housing Length
| RPM [Max] | 4500 rpm |
| Mounted Unit Duty | Intermediate-Duty |
| Shape | Square |
| Flange Thickness | 30 mm |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7330 lbf |
| Lubricant Type | Chevron FM2 |
| Set Screw Torque | 165 to 185 in lb |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Bore Range [Max] | 1.5 in |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Bolt Size | 10 mm |
| Overall Width | 52.4 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 102 mm |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 40 mm |
| Insert Material | Stainless Steel |
| Bore Range [Min] | 1 in |
| Housing Material | Polypropylene |
| Housing Length | 131 mm |
| Length Through Bore | 42.87 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Weight | 2.42 LB |
| EAN or UPC | 793699558234 |

