- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 40 mm Shaft Diameter
- 52.4 mm Overall Width
- 131 mm Housing Length
features
- Reinforced polypropylene housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Bolt Size | 10 mm |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Shape | Square |
| Dynamic Load Rating | 7330 lbf |
| Temperature Range [Min] | -20 °F |
| Length Through Bore | 42.06 mm |
| Housing Height | 5 5/32 in |
| End Type | Open End |
| Lubricant Type | Chevron FM2 |
| Bore Range [Max] | 1.5 in |
| Style | 4-Bolt Flange |
| Inch/Metric | Metric |
| Shaft Dia. | 40 mm |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 158 °F |
| Overall Width | 52.4 mm |
| RPM [Max] | 4500 rpm |
| Bolt Circle Dia. | 5.679 in |
| Locking Device | Setscrew Locking |
| Bore Range [Min] | 1 in |
| Duty | Corrosion Resistant-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 102 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 131 mm |
| Flange Thickness | 30 mm |
| Seal Type | Single Lip Contact Seals |
| Housing Material | Polypropylene |
| Series | 200 |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 165 to 185 in lb |
| Weight | 2.33 LB |
| EAN or UPC | 662327975838 |

