- Corrosion Resistant Duty Polypropylene 4-Bolt Flange
- 35 mm Shaft
- Regreasable
- Non-Expansion
- Ball Bearing
features
- Stainless steel bushing and washers
- Reinforced polypropylene housing
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Material | Polypropylene |
| Housing Height | 4 23/32 in |
| Bolt Size | 3/8 in |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 3.622 in |
| Lubrication | Relubricatable |
| Duty | Corrosion Resistant-Duty |
| Flange Thickness | 1.01563 in |
| Temperature Range [Min] | -20 °F |
| Seal Type | Contact Seals |
| Locking Device | Spring Locking Collar |
| Housing Length | 4 23/32 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 200 °F |
| Overall Width | 2 21/64 in |
| End Type | Closed End w/End Cap & Rear Auxiliary Dual Lip Seal |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 5 1/8 in |
| Flange Style | 4-Bolt |
| Length Through Bore | 1.5625 in |
| Weight | 1.0 LB |
| EAN or UPC | 662327973810 |

