- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 25 mm Shaft Diameter
- 37.3 mm Overall Width
- 98 mm Housing Length
features
- Reinforced polypropylene housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Flange Style | 4-Bolt |
| Set Screw Torque | 87 to 92 in lb |
| Lubrication | Relubricatable |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 70 mm |
| Housing Length | 98 mm |
| Lubricant Type | Chevron FM2 |
| End Type | Open End |
| Bore Range [Max] | 1.5 in |
| Duty | Corrosion Resistant-Duty |
| Flange Type | 4-Bolt Flange |
| Shape | Square |
| Length Through Bore | 29.77 mm |
| Series | 200 |
| Housing Height | 3 55/64 in |
| Mounted Unit Duty | Intermediate-Duty |
| Style | 4-Bolt Flange |
| RPM [Max] | 6800 rpm |
| Locking Device | Setscrew Locking |
| Inch/Metric | Metric |
| Housing Material | Polypropylene |
| Temperature Range [Min] | -20 °F |
| Shaft Dia. | 25 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3.898 in |
| Overall Width | 37.3 mm |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Bolt Size | 10 mm |
| Bore Range [Min] | 1 in |
| Dynamic Load Rating | 3150 lbf |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 22.5 mm |
| Weight | 0.76 LB |
| EAN or UPC | 662327965372 |

