- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 1 3/4 in Overall Width
- 4 21/64 in Housing Length
features
- Reinforced polypropylene housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Shaft Dia. | 1.25 in |
| Flange Type | 4-Bolt Flange |
| Shape | Square |
| Housing Material | Polypropylene |
| RPM [Max] | 5600 rpm |
| Bore Range [Min] | 1 in |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Intermediate-Duty |
| Bolt Size | 3/8 in |
| Housing Length | 4 21/64 in |
| Set Screw Torque | 87 to 92 in lb |
| Flange Thickness | 1 1/64 in |
| Bore Range [Max] | 1.5 in |
| Lubricant Type | Chevron FM2 |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Dynamic Load Rating | 4390 lbf |
| Duty | Corrosion Resistant-Duty |
| Bolt Circle Dia. | 4.622 in |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 225 °F |
| Housing Height | 4 21/64 in |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Series | 200 |
| Overall Width | 1 3/4 in |
| Length Through Bore | 1.34375 in |
| End Type | Open End |
| Bolt Hole Spacing | 3.27 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Weight | 1.2 LB |
| EAN or UPC | 662327958169 |

