- Corrosion Resistant Duty Polypropylene 4-Bolt Flange
- 1 3/8" Shaft
- Regreasable
- Non-Expansion
- Ball Bearing
features
- Reinforced polypropylene housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 200 °F |
| Bolt Circle Dia. | 5 1/8 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Locking Device | Spring Locking Collar |
| Overall Width | 2 21/64 in |
| Bolt Hole Spacing | 3.622 in |
| Duty | Corrosion Resistant-Duty |
| Shaft Dia. | 1.375 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.5625 in |
| Bolt Size | 3/8 in |
| Housing Height | 4 23/32 in |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Flange Thickness | 1 1/64 in |
| End Type | Closed End w/End Cap & Rear Auxiliary Dual Lip Seal |
| Housing Length | 4 23/32 in |
| Bearing Design | Non-Expansion |
| Housing Material | Polypropylene |
| Temperature Range [Min] | -20 °F |
| Weight | 2.0 LB |
| EAN or UPC | 662327973872 |

