- 3-Bolt Flange Bracket
- 1 in Shaft Diameter
- Intermediate-Duty
- 4 57/64 in Housing Length
- 1 17/32 in Overall Width
| Bracket Length | 2 23/32 in |
| Bolt Size | 3/8 in |
| Locking Device | Setscrew Locking |
| RPM [Max] | 6800 rpm |
| Dynamic Load Rating | 3150 lbf |
| Shaft Dia. | 1 in |
| Short Bolt Hole Spacing | 1 1/8 in |
| Bore Dia. [Min] | 1 in |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Lubricant | Chevron FM2 |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Overall Width | 1 17/32 in |
| Bearing Type | Ball Bearing |
| Center Line to Bolt Holes | 1 13/16 in |
| Flange Type | 3-Bolt Flange |
| Set Screw Torque | 87 to 92 in lb |
| Long Bolt Hole Spacing | 1 5/8 in |
| Flange Thickness | 9/16 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Dia. [Max] | 1 7/16 in |
| Length Through Bore | 1.17188 in |
| Housing Length | 4 57/64 in |
| Housing Material | Polypropylene |
| Temperature Range [Max] | 158 °F |
| Weight | 0.6 LB |
| EAN or UPC | 793699447125 |

