- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 35 mm Shaft Diameter
- 47.7 mm Overall Width
- 162 mm Housing Length
| Lubricant Type | Chevron FM2 |
| Set Screw Torque | 165 to 185 in lb |
| Bore Range [Max] | 1.5 in |
| Dynamic Load Rating | 5810 lbf |
| Housing Length | 162 mm |
| Bolt Hole Spacing | 130 mm |
| Insert Material | Stainless Steel |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Mounted Unit Duty | Intermediate-Duty |
| Bore Range [Min] | 0.75 in |
| RPM [Max] | 4800 rpm |
| Series | 200 |
| Length Through Bore | 39.67 mm |
| Seal Type | Single Lip Contact Seals |
| Bolt Size | 10 mm |
| Shaft Dia. | 35 mm |
| Housing Diameter | 93 mm |
| Flange Thickness | 26 mm |
| Overall Width | 47.7 mm |
| Housing Material | Polyamide |
| Bearing Design | Non-Expansion |
| Weight | 1.33 LB |
| EAN or UPC | 793699458985 |

