- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 7/16 in Shaft Diameter
- 1 7/8 in Overall Width
- 6 3/8 in Housing Length
| Bolt Size | 3/8 in |
| Housing Material | Polyamide |
| Bearing Type | Ball Bearing |
| Insert Material | Stainless Steel |
| Bore Range [Max] | 1.5 in |
| RPM [Max] | 4800 rpm |
| Series | 200 |
| Bolt Hole Spacing | 5.12 in |
| Bore Range [Min] | 0.75 in |
| Flange Thickness | 1 1/64 in |
| End Type | Open End |
| Housing Diameter | 3 21/32 in |
| Mounted Unit Duty | Intermediate-Duty |
| Seal Type | Single Lip Contact Seals |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Dynamic Load Rating | 5810 lbf |
| Length Through Bore | 1.5625 in |
| Shaft Dia. | 1.4375 in |
| Set Screw Torque | 165 to 185 in lb |
| Lubricant Type | Chevron FM2 |
| Temperature Range [Max] | 194 °F |
| Overall Width | 1 7/8 in |
| Flange Type | 2-Bolt Flange |
| Housing Length | 6 3/8 in |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Weight | 1.6 LB |
| EAN or UPC | 793699442588 |

