- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/16 in Shaft Diameter
- 1 3/4 in Overall Width
- 5 53/64 in Housing Length
| Mounted Unit Duty | Intermediate-Duty |
| Housing Diameter | 3 11/32 in |
| Lubricant Type | Chevron FM2 |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Temperature Range [Max] | 194 °F |
| Shaft Dia. | 1.1875 in |
| Flange Thickness | 1 1/64 in |
| Bearing Type | Ball Bearing |
| Insert Material | Stainless Steel |
| Bore Range [Max] | 1.5 in |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 1.34375 in |
| Housing Material | Polyamide |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 4.61 in |
| Housing Length | 5 53/64 in |
| Bearing Design | Non-Expansion |
| Bore Range [Min] | 0.75 in |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| RPM [Max] | 5600 rpm |
| End Type | Open End |
| Overall Width | 1 3/4 in |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 87 to 92 in lb |
| Dynamic Load Rating | 4390 lbf |
| Weight | 1.4 LB |
| EAN or UPC | 793699442557 |

