- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 1/4 in Shaft Diameter
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Bore Range [Max] | 1.5 in |
| Bearing Type | Ball Bearing |
| Bore Range [Min] | 0.75 in |
| Housing Material | Polyamide |
| Shaft Dia. | 1.25 in |
| Seal Type | Single Lip Contact Seals |
| Weight | 1.3 LB |
| EAN or UPC | 793699336047 |

