- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 in Shaft Diameter
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 1.5 in |
| Housing Material | Polyamide |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 1 in |
| End Type | Closed End |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Lubrication | Special Grease |
| Bore Range [Min] | 0.75 in |
| Mounted Unit Duty | Intermediate-Duty |
| Series | 200 |
| Weight | 0.85 LB |
| EAN or UPC | 793699502312 |

