Skip to content Skip to navigation menu
Link-BeltKFSS2M35D

KFSS2M35D

200 Series Intermediate-Duty 4-Bolt Flange Block
Item #101676509
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 4-Bolt Flange Type
  • 35 mm Shaft Diameter
  • 47.7 mm Overall Width
  • 120 mm Housing Length
Link-BeltKFSS2M35D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Non-Expansion Ball Bearing Flange Pillow Block
  • 4-Bolt Flange Type
  • 35 mm Shaft Diameter
  • 47.7 mm Overall Width
  • 120 mm Housing Length
Bearing Type Ball Bearing
Housing Length 120 mm
Bolt Hole Spacing 92 mm
Set Screw Torque 165 to 185 in lb
Locking Device Setscrew Locking
Flange Thickness 26 mm
Dynamic Load Rating 5810 lbf
Housing Material Polyamide
Insert Material Stainless Steel
Mounted Unit Duty Intermediate-Duty
Bore Range [Min] 1 in
Bore Range [Max] 1.5 in
Grease Fitting Size RP 1/8 in Parallel Thread
Overall Width 47.7 mm
Temperature Range [Max] 225 °F
Seal Type Single Lip Contact Seals
Shape Square
End Type Open End
Length Through Bore 39.67 mm
Lubricant Type Chevron FM2
Shaft Dia. 35 mm
RPM [Max] 4800 rpm
Flange Type 4-Bolt Flange
Series 200
Bearing Design Non-Expansion
Bolt Size 10 mm
Weight 2.0 LB
EAN or UPC 793699494341
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison