- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 30 mm Shaft Diameter
- 44.2 mm Overall Width
- 110 mm Housing Length
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 87 to 92 in lb |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Length | 110 mm |
| Bolt Size | 10 mm |
| Lubricant Type | Chevron FM2 |
| Insert Material | Stainless Steel |
| Length Through Bore | 34.13 mm |
| Overall Width | 44.2 mm |
| RPM [Max] | 5600 rpm |
| Series | 200 |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 4390 lbf |
| Bore Range [Min] | 1 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Bore Range [Max] | 1.5 in |
| Shape | Square |
| Mounted Unit Duty | Intermediate-Duty |
| Bolt Hole Spacing | 83 mm |
| Shaft Dia. | 30 mm |
| Flange Thickness | 26 mm |
| Housing Material | Polyamide |
| Weight | 1.2 LB |
| EAN or UPC | 793699459098 |

