
- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 1/4 in Shaft Diameter
- 1 3/4 in Overall Width
- 4 21/64 in Housing Length
features
- Reinforced polyamide housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
Flange Type | 4-Bolt Flange |
Lubricant Type | Chevron FM2 |
Shape | Square |
Locking Device | Setscrew Locking |
Mounted Unit Duty | Intermediate-Duty |
Dynamic Load Rating | 4390 lbf |
Shaft Dia. | 1.25 in |
Length Through Bore | 1.34375 in |
Flange Thickness | 1.01563 in |
Series | 200 |
Seal Type | Single Lip Contact Seals |
Bearing Type | Ball Bearing |
Bore Range [Max] | 1.5 in |
Temperature Range [Max] | 194 °F |
End Type | Open End |
Bearing Design | Non-Expansion |
Set Screw Torque | 87 to 92 in lb |
Bore Range [Min] | 1 in |
Overall Width | 1 3/4 in |
Housing Material | Polyamide |
Bolt Size | 3/8 in |
Housing Length | 4 21/64 in |
Bolt Hole Spacing | 3.27 in |
Grease Fitting Size | RP 1/8 in Parallel Thread |
RPM [Max] | 5600 rpm |
Weight | 2.0 LB |
EAN or UPC | 662327958152 |
