- 3-Bolt Flange Bracket
- 35 mm Shaft Diameter
- Intermediate-Duty
- 154 mm Housing Length
- 47.7 mm Overall Width
| Bore Dia. [Max] | 1 7/16 in |
| Seal Type | Single Lip Contact Seals |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 165 to 185 in lb |
| Bolt Size | 12 mm |
| Lubricant | Chevron FM2 |
| Overall Width | 47.7 mm |
| Dynamic Load Rating | 5810 lbf |
| End Type | Closed End Cap and Rear Auxiliary Dual Lip Seal |
| Shaft Dia. | 35 mm |
| Length Through Bore | 39.67 mm |
| RPM [Max] | 4800 rpm |
| Mounted Unit Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Short Bolt Hole Spacing | 31.7 mm |
| Center Line to Bolt Holes | 60.3 mm |
| Insert Material | Stainless Steel |
| Bracket Length | 94 mm |
| Temperature Range [Max] | 225 °F |
| Housing Length | 154 mm |
| Bore Dia. [Min] | 1 in |
| Long Bolt Hole Spacing | 50.8 mm |
| Housing Material | Polyamide |
| Flange Thickness | 14 mm |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Flange Type | 3-Bolt Flange |
| Series | 200 |
| Weight | 1.54 LB |
| EAN or UPC | 793699494433 |

