- 3-Bolt Flange Bracket
- 30 mm Shaft Diameter
- Intermediate-Duty
- 139 mm Housing Length
- 44.2 mm Overall Width
| Bracket Length | 81 mm |
| Overall Width | 44.2 mm |
| Dynamic Load Rating | 4390 lbf |
| Bolt Size | 10 mm |
| Housing Material | Polyamide |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 34.13 mm |
| Lubricant | Chevron FM2 |
| Bore Dia. [Max] | 1 7/16 in |
| Short Bolt Hole Spacing | 31.7 mm |
| Long Bolt Hole Spacing | 47.6 mm |
| Shaft Dia. | 30 mm |
| Mounted Unit Duty | Intermediate-Duty |
| Temperature Range [Max] | 194 °F |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 5600 rpm |
| Flange Thickness | 14 mm |
| Bearing Type | Ball Bearing |
| Center Line to Bolt Holes | 52.4 mm |
| Locking Device | Setscrew Locking |
| Set Screw Torque | 87 to 92 in lb |
| End Type | Closed End Cap and Rear Auxiliary Dual Lip Seal |
| Housing Length | 139 mm |
| Flange Type | 3-Bolt Flange |
| Insert Material | Stainless Steel |
| Series | 200 |
| Weight | 1.17 LB |
| EAN or UPC | 793699494419 |

