- 3-Bolt Flange Bracket
- 25 mm Shaft Diameter
- Intermediate-Duty
- 124 mm Housing Length
- 38.9 mm Overall Width
| Insert Material | Stainless Steel |
| Length Through Bore | 30.17 mm |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Lubricant | Chevron FM2 |
| Housing Material | Polyamide |
| Bracket Length | 69 mm |
| Shaft Dia. | 25 mm |
| Flange Thickness | 14 mm |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Max] | 1 7/16 in |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| RPM [Max] | 6800 rpm |
| Series | 200 |
| Short Bolt Hole Spacing | 28.58 mm |
| Temperature Range [Max] | 225 °F |
| Flange Type | 3-Bolt Flange |
| Overall Width | 38.9 mm |
| Bore Dia. [Min] | 1 in |
| Center Line to Bolt Holes | 46 mm |
| Locking Device | Setscrew Locking |
| Long Bolt Hole Spacing | 41.28 mm |
| Bolt Size | 10 mm |
| Housing Length | 124 mm |
| Mounted Unit Duty | Intermediate-Duty |
| Dynamic Load Rating | 3150 lbf |
| Weight | 0.6 LB |
| EAN or UPC | 793699459197 |

