- 3-Bolt Flange Bracket
- 1 1/4 in Shaft Diameter
- Intermediate-Duty
- 6 5/64 in Housing Length
- 1 7/8 in Overall Width
| RPM [Max] | 4800 rpm |
| Dynamic Load Rating | 5810 lbf |
| Length Through Bore | 1.5625 in |
| Shaft Dia. | 1.25 in |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Intermediate-Duty |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bracket Length | 3 11/16 in |
| Temperature Range [Max] | 225 °F |
| Flange Type | 3-Bolt Flange |
| Bearing Type | Ball Bearing |
| Long Bolt Hole Spacing | 2 in |
| Center Line to Bolt Holes | 2.375 in |
| Lubricant | Chevron FM2 |
| Housing Material | Polyamide |
| Series | 200 |
| Bore Dia. [Min] | 1 in |
| Housing Length | 6 5/64 in |
| Bore Dia. [Max] | 1 7/16 in |
| Flange Thickness | 0.5625 in |
| Locking Device | Setscrew Locking |
| Overall Width | 1 7/8 in |
| Insert Material | Stainless Steel |
| Bolt Size | 7/16 in |
| Set Screw Torque | 165 to 185 in lb |
| End Type | Open End w/Seal and Rear Auxiliary Dual Lip Seal |
| Weight | 1.62 LB |
| EAN or UPC | 793699444216 |

