- H3 Series Adapter Sleeve
- 70 mm Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Series | H3 |
| Shaft Dia. | 70 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Weight | 2.36 LB |
| EAN or UPC | 793699503388 |

