- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 3/16 in Shaft Diameter
- 4 7/16 in Housing Length
features
- High test iron housing
- Two-bolt (carriage) mounting
- Alignable
- Eccentric cam locking collar
- Extended and wide inner ring
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Dynamic Load Rating | 4390 lbf |
| Housing Material | High-Test Iron |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1.1875 in |
| End Type | Open End |
| Bore Range [Min] | 0.5 in |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -20 °F |
| Bolt Circle Dia. | 3 9/16 in |
| Housing Height | 3 3/32 in |
| Duty | Intermediate-Duty |
| Temperature Range [Max] | 225 °F |
| Housing Length | 4 7/16 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 2 23/32 in |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 15/32 in |
| Length Through Bore | 1.40625 in |
| Overall Width | 1 17/32 in |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| RPM [Max] | 5600 rpm |
| Bolt Hole Spacing | 3 9/16 in |
| Set Screw Torque | 165 to 185 in lb |
| Bolt Size | 3/8 in |
| Housing Width | 57/64 in |
| Bore Range [Max] | 1.4375 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Intermediate-Duty |
| Collar O.D. | 1 3/4 in |
| Weight | 1.338 LB |
| EAN or UPC | 662327033651 |

