- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
- 3 9/16 in Housing Length
| Collar O.D. | 1 5/16 in |
| Housing Length | 3 9/16 in |
| Bolt Hole Spacing | 2 13/16 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Eccentric Cam Locking Collar |
| RPM [Max] | 7500 rpm |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 0.75 in |
| Series | 200 |
| Bore Range [Min] | 0.5 in |
| Mounted Unit Duty | Intermediate-Duty |
| Temperature Range [Max] | 225 °F |
| Lubrication | Non-Relubricatable |
| Pilot Depth | 23/64 in |
| Bolt Size | 5/16 in |
| Seal Type | Single Lip Contact Seals |
| Housing Material | High-Test Iron |
| Housing Height | 2 15/32 in |
| Flange Thickness | 27/64 in |
| Length Through Bore | 1.21875 in |
| Bore Range [Max] | 1.4375 in |
| Dynamic Load Rating | 2870 lbf |
| Set Screw Torque | 87 to 92 in lb |
| Weight | 0.74 LB |
| EAN or UPC | 793699332292 |

