- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 3/4 in Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Retainer Material | Steel |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 2 13/16 in |
| Seal Type | Clearance Seals |
| Bore Range [Min] | 0.5 in |
| Finish | Nickel Plated |
| Bore Range [Max] | 1.4375 in |
| Series | 200 |
| Style | 2-Bolt Flange |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Housing Material | Nickel Plated |
| Shaft Dia. | 0.75 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| Bolt Circle Dia. | 2 13/16 in |
| Weight | 0.564 LB |
| EAN or UPC | 662327425890 |

