- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 2 in Shaft Diameter
- 7 7/16 in Housing Length
features
- Wide inner ring
- Relubricatable
- Two-bolt mounting
- Alignable
- Eccentric cam locking collar
- Cast iron housing
| RPM [Max] | 4800 rpm |
| Seal Type | Single Lip Contact Seals |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 2.1875 in |
| Bolt Hole Spacing | 6 3/16 in |
| Locking Device | Eccentric Cam Locking Collar |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6 3/16 in |
| Bearing Standoff Distance | 5/32 in |
| Housing Height | 4 9/16 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 9/16 in |
| Series | 200 |
| Bolt Hole Size | 9/16 in |
| Flange Type | 2-Bolt Flange |
| Housing Width | 1 27/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 2 in |
| Bore Range [Min] | 0.5 in |
| Flange Thickness | 3/4 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 200 °F |
| Housing Length | 7 7/16 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Insert | YG2E32NL |
| Style | 2-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| Collar O.D. | 2 3/4 in |
| Length Through Bore | 2.46875 in |
| End Type | Open End |
| Dynamic Load Rating | 7920 lbf |
| Overall Width | 2 5/8 in |
| Duty | Normal-Duty |
| Weight | 6.0 LB |
| EAN or UPC | 662327035006 |

