- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 2 3/16 in Shaft Diameter
- 8 1/2 in Housing Length
features
- Triple lip seal
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
- Two-bolt mounting
- Alignable
- Cast iron housing
| Length Through Bore | 2.8125 in |
| Grease Fitting Size | 1/8 in NPT |
| Lubrication | Relubricatable |
| Housing Height | 5 in |
| End Type | Open End |
| Temperature Range [Min] | -20 °F |
| Locking Device | Eccentric Cam Locking Collar |
| Series | 200 |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 3 in |
| Dynamic Load Rating | 9800 lbf |
| Bearing Standoff Distance | 5/32 in |
| Seal Type | Triple Lip Contact seals |
| Bore Range [Max] | 2.1875 in |
| Inch/Metric | Inch |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.1875 in |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Width | 2 in |
| Bearing Design | Non-Expansion |
| Housing Length | 8 1/2 in |
| Bore Range [Min] | 0.5 in |
| Duty | Normal-Duty |
| Overall Width | 2 31/32 in |
| Flange Type | 2-Bolt Flange |
| Housing Diameter | 5 in |
| Style | 2-Bolt Flange |
| RPM [Max] | 500 rpm |
| Bolt Circle Dia. | 7 1/4 in |
| Set Screw Torque | 430 to 460 in lb |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 13/16 in |
| Housing Material | Cast Iron |
| Weight | 8.25 LB |
| EAN or UPC | 662327035334 |

