- Non-Expansion Ball Bearing Flange Pillow Block
- 2-Bolt Flange Type
- 1 11/16 in Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard-Duty |
| Series | 200 |
| Bore Range [Max] | 2.1875 in |
| Seal Type | Single Lip Contact Seals |
| Bore Range [Min] | 0.5 in |
| Shaft Dia. | 1.6875 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 4.8 LB |
| EAN or UPC | 793699299779 |

